14 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

You last purchased this on
 
Mueller Company

Lineseal III® 14 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Lineseal III® 14 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

  • Fast #
  • Part #MB321123OL14
  • Item #1821321
  • Manufacturer Part #B321123OL
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Above ground valves
  • Minimum 8 mills epoxy coated interior and exterior
  • Open left (counter-clockwise) direction of opening
  • Chevron "V" type packing is self-adjusting to last the life of the valve
  • Symmetrical disc for higher CV and lower head loss
  • Nonmetallic bearings prevent galvanic corrosion and provides lower coefficient of friction
  • Through-disc pinning provides a tight disc-to-shaft pin connection, greatly reducing the possibility of loosening through vibration
  • Seat-in-body design reduces seat failure due to corrosive buildup in the valve and pipeline
  • Buried service valves: I.D. and O.D. coated
  • Meets or exceeds all applicable requirements of ANSI/AWWA C504 standard class 150B; NSF 61 certified
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1 Class 125, ANSI C504
ASTM:
ASTM A-126
AWWA:
AWWA C-504
Clean Bagged:
No
Coating:
Epoxy
Collection:
Lineseal III®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Height:
20-31/100 in
Length:
11-1/2 in
Material:
Cast Iron, Rubber
Material Type:
Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Open Left
Valve Disc Material:
Cast Iron
Valve Operator:
Operating Nut
Valve Seat Material:
Buna-N
Valve Size:
14 in
Valve Type:
Butterfly Valve
Width:
11-1/2 in