Mueller Company

Lineseal III® 18 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

Part #MB321123OL18  |  Manufacturer Part #B321123OL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

Collection: Lineseal III®

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Material: Cast Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Open Left

Valve Operator: Wheel Handle

Valve Seat Material: Buna-N

Valve Size: 18 in

Valve Type: Butterfly Valve