Mueller Company Lineseal III® 18 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

MB321106OL18

Manufacturer Part #: B3211-06 OL 18

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.1, ANSI B93.10
ASTM Specifications
ASTM A-126, ASTM A-240, ASTM A-48, ASTM A-536
AWWA Specifications
AWWA C-504, AWWA C-550
Clean Bagged
No
Collection
Lineseal III®
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday