Mueller Company

Lineseal III® 24 in. Cast Iron EPDM Wheel Handle Butterfly Valve

Part #MB3211236EOR24  |  Manufacturer Part #B3211236EOR24

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

ANSI Specifications: ANSI B16.1, ANSI C504

ASTM Specifications: ASTM A-126

AWWA Specifications: AWWA C-504

Clean Bagged: No

Coating: Epoxy

Collection: Lineseal III®

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Material: Cast Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

UL Listed: No

Valve Body Style: Open Right

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 24 in

Valve Type: Butterfly Valve