8 in. Cast Iron Buna-N Wheel Handle Butterfly Valve
Lineseal III® 8 in. Cast Iron Buna-N Wheel Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 15-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Above ground valves
- Minimum 8 mills epoxy coated interior and exterior
- Open Left (counter-clockwise) direction of opening
- Chevron "V" type packing is self-adjusting to last the life of the valve
- Symmetrical disc for higher Cv and lower head loss
- Nonmetallic bearings prevent galvanic corrosion and provides lower coefficient of friction
- Through-disc pinning provides a tight disc-to-shaft pin connection, greatly reducing the possibility of loosening through vibration
- Seat-in-body design reduces seat failure due to corrosive buildup in the valve and pipeline
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-504
- Coating:
- Epoxy
- Collection:
- Lineseal III®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Height:
- 13-1/4 in
- Length:
- 19 in
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Operating Nut
- Valve Seat Material:
- Buna-N
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve
- Width:
- 8-46/73 in