Mueller Company

Lineseal III® 8 in. Cast Iron EPDM Wheel Handle Butterfly Valve

Part #MB321106XI  |  Manufacturer Part #B-3211-06

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Lineseal III®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Cast Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 8 in

Valve Type: Butterfly Valve