0 items

Mueller Industries Mechanical Joint Bronze Open Left Fire Hydrant (Less Accessories) Reducer

MA423LAOLMJR

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Red
FM Approved
No
Material
Bronze
Maximum Pressure
250 psig, 500 psig
UL Listed
No
Valve Size
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday