Mueller Company Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

MH61

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Nominal size of main: 6"
  • Outlet flange: 6"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.1, ANSI C125
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday