Mueller Company Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

MH615

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Nominal size of main: 12"
  • Outlet flange: 8"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.1 Class 125, ANSI B16.42 Class 150
ASME Specifications
ASME B16.1 Class 125, ASME B16.42 Class 150
CARB OTC LEED Compliant
No
Ductile Iron Class
C110
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fire Suppression System Rated
No
Fitting Size 1
12 in
Fitting Size 2
8 in
Fitting Sizes
12 in x 8 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday