0 items

Mueller Industries Mechanical Joint Resilient Wedge Gate Valve

MA236223900OR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
ASTM Specifications
ASTM A-126, ASTM A-536, ASTM B-138, ASTM B-62, ASTM B-98, ASTM D-2000
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Disc Material
EPDM
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Waterworks Application
Water

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday