0 items

Mueller Industries Meter x MIP Brass Coupling

MH10890NG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
MIP
End Connections
Meter x MIP
Fitting Size 1
1 in
Fitting Size 2
2-5/8 in
Fitting Sizes
1 in x 2-5/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday