Mueller Company MIP x CTS Coupling

MH15424N

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For connection of IPS PE pipe and MIP thread
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
CTS
End Connections
MIP x CTS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday