0 items

Mueller Company MIP x FIP Street Ball Valve

MB20046N

Inlet Service Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
FIP
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday