14" Brass Sleeve for Lubricating Hydrants
14" Brass Sleeve for Lubricating Hydrants
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protects O-rings from damage when removing the bonnet from upper stem
Documents
Specifications
- Brand Model Compatibility:
- Centurion® Fire Hydrant
- FM Approved:
- No
- Length:
- 8 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Sleeve