0 items

Mueller Industries CTS x Pack Joint Brass Straight Coupling

MP15526N

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with CTS tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
Pack Joint
End Connections
CTS x Pack Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday