0 items

Mueller Industries Pack Joint x MIP Brass Straight Coupling

MP15428N

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For connecting CTS tubing to FIP
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
Pack Joint
End Connection 2
MIP
End Connections
Pack Joint x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday