Mueller Company 1 x 3/4 in. Pack Joint x MIPT Brass Coupling

MV1544

Manufacturer Part #: V15440 333N

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

End Connection 2
MIPT
End Connections
Pack Joint x MIPT
Fitting Size 2
3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday