Mueller Company 1 in. Pack Joint x MIPT Brass Coupling

MV15440N

Manufacturer Part #: V15440N-1

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    MV15440NG

    Manufacturer Part #: V15440N-1

  • 1-1/2 in

    MV15440NJ

    Manufacturer Part #: V15440 500N

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connection of IPS PVC pipe and MIP thread

SPECIFICATIONS

End Connection 2
MIPT
End Connections
Pack Joint x MIPT
Fitting Size 2
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday