Mueller Company 3/4 in. Pack Joint x Swivel Nut Brass Straight Coupling

MP15075N

Manufacturer Part #: P15075 250N

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    MP15075NF

    Manufacturer Part #: P15075 250N

  • 1 in

    MP15075NG

    Manufacturer Part #: P15075 330N

DESCRIPTION

SPECIFICATIONS

End Connection 2
Swivel
End Connections
Pack Joint x Swivel
Fitting Size 2
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday