Mueller Company
Relubricating Tool for Meter Valve for Mueller Company Relubricate Luboseal and Brisco Meter Valves
Part #M011199 | Item #1781249 | Manufacturer Part #011199
$
148.77
EACH
Material:
MetalProduct Details
- For meter valve
- Used to relubricate Mueller Luboseal Meter Valves with H-853 lubricant
- A hex wrench is built into the tool handle for removal of valve lubricating port pipe plug
Documents
Specifications
Brand Model Compatibility: Luboseal® and Brisco™ Meter Valves
End Connection 1: Hex
End Connections: Hex
Material: Metal
Recommended Valve Application: Gas
UL Listed: No