Saddle for Mueller Company B-101 Drilling and Tapping Machine

Part #M40074  |  Item #1432703  |  Manufacturer Part #040074

$ 52.17 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For cast iron pipe
  • Select the correct size saddle based on the pipe O.D.
  • Fits pipe with an OD range from 10.00 in - 11.63 in

Documents

Specifications

Brand Model Compatibility: [B-101™ Drilling, B-101™ Tapping Machine]

Fits Pipe Size: 10 in - 11.625 in

Length: 10 in

Material: Cast Iron

Pipe Capacity: 10 in - 11-63/100 in

Product Type: Saddle

Range in : 10 in - 11.63 in

Tool Type: Saddle