Mueller Company

Saddle for Mueller Company B-101 Drilling and Tapping Machine

Part #MUE75204  |  Manufacturer Part #075204

Brand Model Compatibility:

Mueller Company B-101™ Drilling and Tapping Machine
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Saddles used to allow the B-101 tapping machine to fit snug on the pipe
  • Select the correct size saddle based on the pipe O.D.
  • Fits pipe with an OD range from 19.00 in - 27.13 in

Specifications

Brand Model Compatibility: Mueller Company B-101™ Drilling and Tapping Machine

Material: Cast Iron

Range in : 19 in - 27.13 in

Type: MUE75204