Mueller Company 1 in. Solder Brass Coupling

MH15541N

Manufacturer Part #: 015541 330N

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    MH15541NF

    Manufacturer Part #: 015541 250N

  • 1 in

    MH15541NG

    Manufacturer Part #: 015541 330N

  • 1-1/2 in

    MH15541NJ

    Manufacturer Part #: 015541 500N

  • 2 in

    MH15541NK

    Manufacturer Part #: 015541 550N

DESCRIPTION

SPECIFICATIONS

End Connection 2
Solder
End Connections
Solder
Fitting Size 2
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday