Steel Tapping Machine

You last purchased this on
 
Mueller Company

Steel Tapping Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Steel Tapping Machine

  • Fast #
  • Part #M39502
  • Item #156166
  • Manufacturer Part #039502
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to cut PVC pipe only
  • Designed for use on pressurized or dry mains
  • Hand operation
  • 7 in boring bar travel
  • Used to drill through 3/4 in and 1 in corporation stops and service saddles
  • Requires Certification

Specifications

Material:
Steel
Maximum Temperature:
150
Number of Tools Included:
1
Pipe Capacity:
11/16 in - 7/8 in
Pressure - Maximum:
200 psig
Tool Type:
Drilling & Tapping Machine