Mueller Company

Super Centurion® 250 6 ft. Mechanical Joint 5-1/4 in. Open Left Assembled Fire Hydrant

Part #MA423LAOLMJRULOU  |  Manufacturer Part #A423 LOUDON

Depth of Trench:

6 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.1, ANSI C502]

AWWA Specifications: AWWA C-502

Collection: Super Centurion® 250

Depth of Trench: 6 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 5-1/4 in

Fitting Size 2: 5-1/4 in

Fitting Sizes: 5-1/4 in

Height: 32 in

High Pressure: 250

Material: Ductile Iron

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Style: Open Left

Valve Size: 5-1/4 in