Lower Stem for Super Centurion® 200 and 250
Lower Stem for Super Centurion® 200 and 250
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New style drilled
- 4 Ft 6 in bury length
Specifications
- ASTM:
- ASTM A-576
- Brand Model Compatibility:
- Super Centurion® 200 and 250
- FM Approved:
- No
- Length:
- 51-5/16 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Lower Stem
- UL Listed:
- No