Super Centurion® 3 ft. 6 in. Mechanical Joint 8 in. Assembled Fire Hydrant

Part #MA421MJOLYELL  |  Item #3626412

Depth of Trench:

3 ft 6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Depth of Trench: 3 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Maximum Pressure: 250 psi

UL Listed: Yes

Valve Size: 4-1/2 in