Mueller Company

Super Centurion® 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #MA423LAOLRBNTV  |  Manufacturer Part #A-423

Depth of Trench

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Super Centurion®

Depth of Trench: 4 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Maximum Pressure: 250 psig

UL Listed: No

Valve Size: 5-1/4 in