4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Super Centurion® 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hose and pumper nozzles on same plane
- Arrow cast on bonnet indicates opening direction
- Hose and pumper nozzles are threaded in with left hand thread and field replaceable
- Heavy-duty non-kinking chains - Special chain loop permits free turning of cap
- Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
- Safety flange - Breaks cleanly to help prevent barrel damage, but strong enough to withstand normal handling. allows economical repair, adding of extension section, and rotation or changing of upper barrel without excavation
- Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
- B.S.R. is cast on bonnet
- Made in USA
- Open left (counter-clockwise) opening direction
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-502
- Collection:
- Super Centurion®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth of Trench:
- 4-1/2 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 27-9/16 in
- ISO:
- ISO 9001
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- UL 246
- Valve Body Material:
- Rubber
- Valve Operator:
- Operating Nut
- Valve Size:
- 5-1/4 in