4 ft. Mechanical Joint Assembled Fire Hydrant
Super Centurion® 4 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Super Centurion®
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in