4 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
Mueller Company

Super Centurion® 4 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Super Centurion® 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423LAORPKCMO
  • Item #4873368
  • Manufacturer Part #423-521127
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets all applicable parts of ANSI/AWWA C502 standard
  • Post type dry barrel design
  • 10-year limited warranty on material and workmanship
  • Field replaceable hose and pumper nozzles
  • Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
  • Operating nut available in wide variety of shapes and sizes - open left or right
  • Traffic feature with stainless steel safety stem coupling
  • Dry top design with O-ring sealed oil reservoir
  • Contoured shoe is designed for full flow
  • Hose and pumper nozzles have large radius, full-flow openings for low friction loss
  • Requires Certification

Specifications

Collection:
Super Centurion®
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Pressure - Maximum:
250 psig
UL Listed:
No
Valve Size:
5-1/4 in