5-1/4 in. x 4 ft. VO Open Left Bury Hydrant (Less Accessories)

You last purchased this on
 
Mueller Company

Super Centurion® 5-1/4 in. x 4 ft. VO Open Left Bury Hydrant (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Super Centurion® 5-1/4 in. x 4 ft. VO Open Left Bury Hydrant (Less Accessories)

  • Fast #
  • Part #MA423LAOLPCN
  • Item #2932477
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126, ASTM A-276, ASTM A-307, ASTM A-536, ASTM A-582, ASTM A-890, ASTM B-584, ASTM D-2000, ASTM A-576, ASTM B-16
Collection:
Super Centurion®
Depth of Trench:
4 ft
FM Approved:
Yes
Height:
32 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Seat Material:
Bronze
Valve Size:
5-1/4 in