5-1/4 in. x 5 ft. VO Flanged Open Left Bury Hydrant (Less Accessories) in Yellow
Super Centurion® 5-1/4 in. x 5 ft. VO Flanged Open Left Bury Hydrant (Less Accessories) in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-126, ASTM A-276, ASTM A-576, ASTM A-890, ASTM B-16, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA C-502
- Collection:
- Super Centurion®
- Color Finish Name:
- Yellow
- Depth of Trench:
- 5 ft
- FM Approved:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 5-1/4 in