5-1/4 in. x 8 ft. Open Left Bury Hydrant in Yellow
Super Centurion® 5-1/4 in. x 8 ft. Open Left Bury Hydrant in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1, ANSI C502
- ASTM:
- ASTM A-126, ASTM A-276, ASTM A-307, ASTM A-536, ASTM A-582, ASTM A-890, ASTM B-584, ASTM D-2000, ASTM A-576, ASTM B-16
- AWWA:
- AWWA C-502
- Collection:
- Super Centurion®
- Color Finish Name:
- Yellow
- Depth of Trench:
- 8 ft
- FM Approved:
- Yes
- Height:
- 32 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in