Mueller Company Super Centurion® 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

MA423LAOLTERIE

Manufacturer Part #: 423-530044

Depth of Trench

5 ft 6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Collection
Super Centurion®
Depth of Trench
5 ft 6 in
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Height
32 in
Maximum Pressure
250 psi
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday