5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

You last purchased this on
 
Mueller Company

Super Centurion® 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Super Centurion® 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJOLSARLNG
  • Item #4246201
  • Manufacturer Part #423-522034
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hose and pumper nozzles on same plane
  • Arrow cast on bonnet indicates opening direction
  • Hose and pumper nozzles are threaded in with left hand thread and field replaceable
  • Heavy-duty non-kinking chains - Special chain loop permits free turning of cap
  • Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
  • Safety flange - Breaks cleanly to help prevent barrel damage, but strong enough to withstand normal handling. allows economical repair, adding of extension section, and rotation or changing of upper barrel without excavation
  • Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
  • B.S.R. is cast on bonnet
  • Made in USA
  • Open left (counter-clockwise) opening direction
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-502
Collection:
Super Centurion®
Color Finish Category:
Reds
Color Finish Name:
Red
Depth of Trench:
5 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
27-9/16 in
ISO:
ISO 9001
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
UL 246
Valve Body Material:
Rubber
Valve Operator:
Operating Nut
Valve Size:
5-1/4 in