Mueller Company

Super Centurion® 7 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #MA423MJUWLAWSSCG  |  Manufacturer Part #A423MJUWLAWSSCG

Depth of Trench:

7 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Depth of Trench: 7 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Maximum Pressure: 250 psi

UL Listed: No

Valve Size: 5-1/4 in