Mueller Company

Super Centurion® Red 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #MA423MJUPLAWSSCR  |  Manufacturer Part #A423MJUPLAWSSCRED

Depth of Trench

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Includes 2 hose nozzles and 1 pumper nozzle

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Color Finish: Red

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Maximum Pressure: 250 psi

UL Listed: Yes

Valve Size: 5-1/4 in