0 items

Mueller Industries 2360 Series Threaded Ductile Iron Open Left Resilient Wedge Gate Valve

MA2360089000OL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1, ANSI C509, ANSI C550
ASTM Specifications
ASTM A-126, ASTM B-138, ASTM B-62, ASTM B-98, ASTM D-2000
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Epoxy
Collection
2360 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
500 psig
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
Open Left
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Resilient Wedge
Valve Size
2-1/2 in
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday