0 items

Mueller Industries Flared Threaded x CTS Compression Brass Straight Coupling

MH15071NH

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flared Threaded
End Connection 2
CTS Compression
End Connections
Flared Threaded x CTS Compression
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1-1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday