Mueller CTS Compression Angle Meter Ball Valve

MB24258NFG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
CTS Compression
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
300L
Valve Size
1 in, 3/4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday