0 items

Mueller Ductile Iron Flange Open Left Resilient Wedge Gate Valve

MA236106

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1
AWWA Specifications
AWWA C-111, AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psig
Valve Disc Material
EPDM
Valve Size
14 in
Valve Stem
Non-rising Valve Stem

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday