Mueller FIP x Meter Ball Valve with Lock Wing

MB24351

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Flanged
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Stainless Steel
Material Type
300L
Valve Size
3/4 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday