0 items

Mueller Lineseal III® Flanged Open Left Butterfly Valve

MB321106OL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.1, ANSI B93.10
ASTM Specifications
ASTM A-126, ASTM A-240, ASTM A-48, ASTM A-536
AWWA Specifications
AWWA C-504, AWWA C-550
Clean Bagged
No
Collection
Lineseal III®
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Cast Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
UL Listed
No
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
12 in
Valve Type
Butterfly Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday