0 items

Mueller T-2362 Series Full Ductile Iron Mechanical Joint Open Left Resilient Wedge Tapping Valve

MT236219OL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1, ANSI C111, ANSI C509, ANSI C550
ASTM Specifications
ASTM A-126 Class B, ASTM A-536, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-509, AWWA C-550
Coating
Fusion Epoxy
Collection
T-2362 Series
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
FM Approved
Yes
MSS Specifications
MSS SP-60
Material
Ductile Iron, Rubber
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
Resilient Seated
Valve Disc Material
Cast Iron
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Waterworks Application
Water

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday