1-1/4 x 1 x 1-1/4 in. Copper Tee
1-1/4 x 1 x 1-1/4 in. Copper Tee
Package Quantity Info:
EA: 1 IP: 5 CA: 50 PT: 1600-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1 in x 1-1/4 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi