0 items

Mueller Industries 1 in. CC x CTS Compression Ball Corporation Valve with T-Head

MB2500800NG

Inlet Service Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
CC
End Connection 2
CTS Compression
End Connections
CC x CTS Compression
Inlet Service Size
1 in
Lead Law Compliant
Yes
Maximum Pressure
300 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday