Mueller Industries 1 in. Copper 90 Degree Elbow 1-1/8 in OD

MUEWB01647

Manufacturer Part #: WB01647

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    MUEWB01647

    Manufacturer Part #: WB01647

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-280, ASTM B-75, ASTM B-88
Clean Bagged
No
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 2
1 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
1-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday