1 in. CTS Pack Joint x Meter Ball Valve with Light Weight
1 in. CTS Pack Joint x Meter Ball Valve with Light Weight
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- With lockwing and check
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter
- End Connections:
- Pack Joint x Meter
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Brass
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 300 psi