1 x 1 in. FIP Curb Valve
1 x 1 in. FIP Curb Valve
Frequently Purchased Together
Product Details
- High strength integral checks - assure positive quarter turn operation
- Low friction thrust washer reduces friction for easy turning
- Integral tee head and plug for solid one-piece strength
- Heavy brass components constructed of brass for strength and durability
- Port O-ring provides effective sealing regardless of flow direction
- Full round port opening for maximum flow and minimum pressure loss
- Top O-ring provides pressure sealing to outside
- Closed bottom minimizes exposed moving parts
- Lead-Free
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/20 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 175 psi
- Valve Type:
- Curb Stop Valve